Motion
67489161
7/16-20 UNF Grade 8 Hex Lock Nut with Nylon Insert - 11/16" Width Across Flats, 15/32" High, Zinc Yellow Dichromate Finish
MI ITEM #11754025
MFR #67489161
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Grade 8 Hex Lock Nut with Nylon Insert - 11/16" Width Across Flats, 15/32" High, Zinc Yellow Dichromate Finish
MI ITEM #11754025
MFR #67489161

Mfr description
67489161 67489161 7/16-20 GR8 ZYP NYL IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Height
    15/32 in
  • Thread Size
    7/16-20
  • Width Across Flats
    11/16 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Grade
    Grade 8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)