Motion
67490169
1-3/4" Screw, Steel USS Flat Washer 1-7/8" ID x 4" OD, 3/16" Thick, Plain Finish
MI ITEM #11754050
MFR #67490169
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Screw, Steel USS Flat Washer 1-7/8" ID x 4" OD, 3/16" Thick, Plain Finish
MI ITEM #11754050
MFR #67490169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
67490169 67490169 1 3/4 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    3/16 in
  • Type
    USS
  • Screw Size
    1-3/4
  • Outside Diameter
    4 in
  • Inside Diameter
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text