Motion
67490201
2" Screw, Steel USS Flat Washer 2-1/8" ID x 4-1/4" OD, 3/16" Thick, Plain Finish
MI ITEM #11754051
MFR #67490201
List Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Screw, Steel USS Flat Washer 2-1/8" ID x 4-1/4" OD, 3/16" Thick, Plain Finish
MI ITEM #11754051
MFR #67490201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.60/each for your price

Overview

Mfr description
67490201 67490201 2 USS STANDARD FLAT WA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    3/16 in
  • Type
    USS
  • Screw Size
    2
  • Outside Diameter
    4-1/4 in
  • Inside Diameter
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought