Motion
67490243
2-1/4" Screw, Steel USS Flat Washer 2-3/8" ID x 4-3/4" OD, 7/32" Thick, Plain Finish
MI ITEM #11754052
MFR #67490243
List Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Screw, Steel USS Flat Washer 2-3/8" ID x 4-3/4" OD, 7/32" Thick, Plain Finish
MI ITEM #11754052
MFR #67490243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.93/each for your price

Overview

Mfr description
67490243 67490243 2 1/4 USS STANDARD FLA
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    7/32 in
  • Type
    USS
  • Screw Size
    2-1/4
  • Outside Diameter
    4-3/4 in
  • Inside Diameter
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text