Motion
67490482
3/8" Screw, Grade 8 Steel USS Flat Washer 7/16" ID x 1" OD, 5/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754058
MFR #67490482
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Grade 8 Steel USS Flat Washer 7/16" ID x 1" OD, 5/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754058
MFR #67490482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67490482 67490482 3/8 USS HIGH STRGTH ZY
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    5/64 in
  • Type
    USS
  • Screw Size
    3/8
  • Outside Diameter
    1 in
  • Material Grade
    Grade 8
  • Inside Diameter
    7/16 in
  • Maximum Thickness
    5/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought