Motion
67490680
3/4" Screw, Grade 8 Steel USS Flat Washer 13/16" ID x 2" OD, 5/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754063
MFR #67490680
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Grade 8 Steel USS Flat Washer 13/16" ID x 2" OD, 5/32" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754063
MFR #67490680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.35/each

Specifications

Dimensions

  • Inside Diameter
    13/16 in
  • Maximum Thickness
    5/32 in
  • Outside Diameter
    2 in
  • Screw Size
    3/4
  • Thickness
    5/32 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Type
    USS

Overview

Mfr description
67490680 67490680 3/4 USS HIGH STRGTH ZY
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought