Motion
67490847
1-1/4" Screw, Grade 8 Steel USS Flat Washer 1-3/8" ID x 3" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754067
MFR #67490847
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Screw, Grade 8 Steel USS Flat Washer 1-3/8" ID x 3" OD, 11/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754067
MFR #67490847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
67490847 67490847 1 1/4 USS ZC YELLOW PL
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    11/64 in
  • Type
    USS
  • Screw Size
    1-1/4
  • Outside Diameter
    3 in
  • Material Grade
    Grade 8
  • Inside Diameter
    1-3/8 in
  • Maximum Thickness
    11/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text