Motion
67490920
#2 Screw, Steel SAE Flat Washer 3/32" ID x 7/32" OD, 1/64" Thick, Zinc-Plated Finish
MI ITEM #11754069
MFR #67490920
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Screw, Steel SAE Flat Washer 3/32" ID x 7/32" OD, 1/64" Thick, Zinc-Plated Finish
MI ITEM #11754069
MFR #67490920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67490920 67490920 2 SAE STANDARD FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/64 in
  • Type
    SAE
  • Screw Size
    #2
  • Outside Diameter
    7/32 in
  • Inside Diameter
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text