Motion
67490961
#3 Screw, Steel SAE Flat Washer 7/64" ID x 1/4" OD, 1/64" Thick, Zinc-Plated Finish
MI ITEM #11754070
MFR #67490961
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Screw, Steel SAE Flat Washer 7/64" ID x 1/4" OD, 1/64" Thick, Zinc-Plated Finish
MI ITEM #11754070
MFR #67490961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
67490961 67490961 3 SAE STANDARD FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/64 in
  • Type
    SAE
  • Screw Size
    #3
  • Outside Diameter
    1/4 in
  • Inside Diameter
    7/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought