Motion
67491043
#5 Screw, Steel SAE Flat Washer 9/64" ID x 9/32" OD, 1/32" Thick, Zinc-Plated Finish
MI ITEM #11754072
MFR #67491043
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5 Screw, Steel SAE Flat Washer 9/64" ID x 9/32" OD, 1/32" Thick, Zinc-Plated Finish
MI ITEM #11754072
MFR #67491043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67491043 67491043 5 SAE STANDARD FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/32 in
  • Type
    SAE
  • Screw Size
    #5
  • Outside Diameter
    9/32 in
  • Inside Diameter
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text