Motion
67491084
#12 Screw, Steel SAE Flat Washer 1/4" ID x 9/16" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11754073
MFR #67491084
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Screw, Steel SAE Flat Washer 1/4" ID x 9/16" OD, 1/16" Thick, Zinc-Plated Finish
MI ITEM #11754073
MFR #67491084

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67491084 67491084 12 SAE STANDARD FLAT W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    #12
  • Outside Diameter
    9/16 in
  • Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text