Motion
67491282
1-3/8" Screw, Steel SAE Flat Washer 1-7/16" ID x 2-3/4" OD, 5/32" Thick, Zinc-Plated Finish
MI ITEM #11754078
MFR #67491282
List Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Screw, Steel SAE Flat Washer 1-7/16" ID x 2-3/4" OD, 5/32" Thick, Zinc-Plated Finish
MI ITEM #11754078
MFR #67491282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.98/each for your price

Overview

Mfr description
67491282 67491282 1 3/8 SAE STANDARD FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    5/32 in
  • Type
    SAE
  • Screw Size
    1-3/8
  • Outside Diameter
    2-3/4 in
  • Inside Diameter
    1-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought