Motion
67491324
1-1/2" Screw, Steel SAE Flat Washer 1-9/16" ID x 3" OD, 5/32" Thick, Zinc-Plated Finish
MI ITEM #11754079
MFR #67491324
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Screw, Steel SAE Flat Washer 1-9/16" ID x 3" OD, 5/32" Thick, Zinc-Plated Finish
MI ITEM #11754079
MFR #67491324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
67491324 67491324 1 1/2 SAE STANDARD FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    5/32 in
  • Type
    SAE
  • Screw Size
    1-1/2
  • Outside Diameter
    3 in
  • Inside Diameter
    1-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text