Motion
67491407
#4 Screw, Steel SAE Flat Washer 1/8" ID x 5/16" OD, 1/32" Thick, Plain Finish
MI ITEM #11754080
MFR #67491407
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, Steel SAE Flat Washer 1/8" ID x 5/16" OD, 1/32" Thick, Plain Finish
MI ITEM #11754080
MFR #67491407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
67491407 67491407 4 SAE STANDARD FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    1/32 in
  • Type
    SAE
  • Screw Size
    #4
  • Outside Diameter
    5/16 in
  • Inside Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text