Motion
67491845
3/4" Screw, Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 9/64" Thick, Plain Finish
MI ITEM #11754091
MFR #67491845
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Steel SAE Flat Washer 13/16" ID x 1-1/2" OD, 9/64" Thick, Plain Finish
MI ITEM #11754091
MFR #67491845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67491845 67491845 3/4 SAE STANDARD FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    9/64 in
  • Type
    SAE
  • Screw Size
    3/4
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text