Motion
67491886
7/8" Screw, Steel SAE Flat Washer 15/16" ID x 1-3/4" OD, 9/64" Thick, Plain Finish
MI ITEM #11754092
MFR #67491886
List Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Steel SAE Flat Washer 15/16" ID x 1-3/4" OD, 9/64" Thick, Plain Finish
MI ITEM #11754092
MFR #67491886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.68/each for your price

Overview

Mfr description
67491886 67491886 7/8 SAE STANDARD FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    9/64 in
  • Type
    SAE
  • Screw Size
    7/8
  • Outside Diameter
    1-3/4 in
  • Inside Diameter
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text