Motion
67491969
1-1/8" Screw, Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Plain Finish
MI ITEM #11754094
MFR #67491969
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Plain Finish
MI ITEM #11754094
MFR #67491969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
67491969 67491969 1 1/8 SAE STANDARD FLA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    9/64 in
  • Type
    SAE
  • Screw Size
    1-1/8
  • Outside Diameter
    2-1/4 in
  • Inside Diameter
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text