Motion
67492207
1-1/8" Screw, Grade 8 Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754100
MFR #67492207
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, Grade 8 Steel SAE Flat Washer 1-3/16" ID x 2-1/4" OD, 9/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754100
MFR #67492207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
67492207 67492207 1 1/8 SAE HIGH STRGTH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    9/64 in
  • Type
    SAE
  • Screw Size
    1-1/8
  • Outside Diameter
    2-1/4 in
  • Material Grade
    Grade 8
  • Inside Diameter
    1-3/16 in
  • Maximum Thickness
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text