Motion
67492405
2" Screw, Grade 8 Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 1/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754105
MFR #67492405
List Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Screw, Grade 8 Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 1/64" Thick, Zinc Yellow Dichromate Finish
MI ITEM #11754105
MFR #67492405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/each for your price

Overview

Mfr description
67492405 67492405 2 SAE HIGH STRGTH FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    1/64 in
  • Type
    SAE
  • Screw Size
    2
  • Outside Diameter
    3-3/4 in
  • Material Grade
    Grade 8
  • Inside Diameter
    2-1/8 in
  • Maximum Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text