Motion
67492645
9/16" Screw, Grade 8 Steel Extra Thick Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754111
MFR #67492645
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, Grade 8 Steel Extra Thick Flat Washer Zinc Yellow Dichromate Finish
MI ITEM #11754111
MFR #67492645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
67492645 67492645 9/16 EXTRA THICK FLAT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Type
    Extra Thick
  • Screw Size
    9/16
  • Outside Diameter Range
    ~1-1/2 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    ~5/8 in
  • Maximum Thickness
    0.1320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text