Motion
67492884
M4 Screw, Steel Standard Flat Washer 4.3mm ID x 9mm OD, 0.8mm Thick, Zinc-Plated Finish
MI ITEM #11754116
MFR #67492884
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, Steel Standard Flat Washer 4.3mm ID x 9mm OD, 0.8mm Thick, Zinc-Plated Finish
MI ITEM #11754116
MFR #67492884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67492884 67492884 M4 SCREW FLAT WASHER Z
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.80 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M4
  • Outside Diameter
    9.00 in
  • Inside Diameter
    4.30 mm
  • Maximum Thickness
    0.80 mm
  • Fastener Standard
    DIN 125; ISO 7089/7090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text