Motion
67493205
M16 Screw, Steel Standard Flat Washer 17mm ID x 30mm OD, 3mm Thick, Zinc-Plated Finish
MI ITEM #11754124
MFR #67493205
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 Screw, Steel Standard Flat Washer 17mm ID x 30mm OD, 3mm Thick, Zinc-Plated Finish
MI ITEM #11754124
MFR #67493205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67493205 67493205 M16 SCREW FLAT WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    DIN 125; ISO 7089/7090
  • Finish Coating
    Zinc-Plated
  • Inside Diameter
    17.00 mm
  • Material
    Steel
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    30.00 in
  • Screw Size
    M16
  • System of Measurement
    Metric
  • Thickness
    3.00 mm
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text