Motion
67493767
#6 Screw, Silicon Bronze Standard Flat Washer 0.156" ID x 3/8" OD, 0.049" Thick, Plain Finish
MI ITEM #11754135
MFR #67493767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, Silicon Bronze Standard Flat Washer 0.156" ID x 3/8" OD, 0.049" Thick, Plain Finish
MI ITEM #11754135
MFR #67493767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67493767 67493767 6 SCREW FLAT WSH SILIC
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Material
    Silicon Bronze
  • Finish Coating
    Plain
  • Thickness
    0.0490 in
  • Type
    Standard
  • Screw Size
    #6
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.1560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text