Motion
67493809
#8 Screw, Silicon Bronze Standard Flat Washer 0.188" ID x 3/8" OD, 0.049" Thick, Plain Finish
MI ITEM #11754136
MFR #67493809
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Silicon Bronze Standard Flat Washer 0.188" ID x 3/8" OD, 0.049" Thick, Plain Finish
MI ITEM #11754136
MFR #67493809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67493809 67493809 8 SCREW FLAT WSH SILIC
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Finish Coating
    Plain
  • Inside Diameter
    0.1880 in
  • Material
    Silicon Bronze
  • Outside Diameter
    3/8 in
  • Screw Size
    #8
  • Thickness
    0.0490 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text