Overview
Mfr description
67493924 67493924 20 SCREWX3/4OD FLAT WS
- Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.
Specifications
- MaterialSilicon Bronze
- Thickness0.0640 in
- TypeStandard
- Screw Size#20
- Outside Diameter3/4 in
- Inside Diameter0.3360 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data