Motion
67494088
5/8" Screw, Silicon Bronze Standard Flat Washer 0.656" ID x 1-1/2" OD, 0.102" Thick
MI ITEM #11754141
MFR #67494088
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Silicon Bronze Standard Flat Washer 0.656" ID x 1-1/2" OD, 0.102" Thick
MI ITEM #11754141
MFR #67494088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
67494088 67494088 5/8 SCREWX1 1/2OD FLAT
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Material
    Silicon Bronze
  • Thickness
    0.1020 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    0.6560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text