Motion
67494120
3/4" Screw, Silicon Bronze Standard Flat Washer 0.812" ID x 1-7/8" OD, 0.114" Thick
MI ITEM #11754142
MFR #67494120
List Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, Silicon Bronze Standard Flat Washer 0.812" ID x 1-7/8" OD, 0.114" Thick
MI ITEM #11754142
MFR #67494120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.78/each for your price

Overview

Mfr description
67494120 67494120 3/4 SCREWX1 7/8OD FLAT
  • Silicon bronze is made from an alloy of copper, tin and silicon. It is extremely strong and resistant to brines, gas and sulfites.

Specifications

  • Inside Diameter
    0.8120 in
  • Material
    Silicon Bronze
  • Outside Diameter
    1-7/8 in
  • Screw Size
    3/4
  • Thickness
    0.1140 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text