Motion
67494203
#8 Screw, Aluminum Standard Flat Washer 0.168" ID x 3/8" OD, 0.032" Thick, Plain Finish
MI ITEM #11754144
MFR #67494203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Aluminum Standard Flat Washer 0.168" ID x 3/8" OD, 0.032" Thick, Plain Finish
MI ITEM #11754144
MFR #67494203

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67494203 67494203 8 SCREW FLAT WASHER AL
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Aluminum
  • Finish Coating
    Plain
  • Thickness
    0.0320 in
  • Type
    Standard
  • Screw Size
    #8
  • Outside Diameter
    0.3750 in
  • Inside Diameter
    0.1680 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text