Motion
67494286
1/4" Screw, Aluminum Standard Flat Washer 0.264" ID x 0.689" OD, 0.048" Thick
MI ITEM #11754146
MFR #67494286
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Aluminum Standard Flat Washer 0.264" ID x 0.689" OD, 0.048" Thick
MI ITEM #11754146
MFR #67494286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67494286 67494286 1/4 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Aluminum
  • Thickness
    0.0480 in
  • Type
    Standard
  • Screw Size
    1/4
  • Outside Diameter
    0.6890 in
  • Inside Diameter
    0.2640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text