Motion
67494328
5/16" Screw, Aluminum Standard Flat Washer 0.319" ID x 3/4" OD, 0.061" Thick
MI ITEM #11754147
MFR #67494328
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Aluminum Standard Flat Washer 0.319" ID x 3/4" OD, 0.061" Thick
MI ITEM #11754147
MFR #67494328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
67494328 67494328 5/16 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Inside Diameter
    0.3190 in
  • Material
    Aluminum
  • Outside Diameter
    0.7500 in
  • Screw Size
    5/16
  • Thickness
    0.0610 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text