Motion
67494369
3/8" Screw, Aluminum Standard Flat Washer 0.436" ID x 1" OD, 0.081" Thick
MI ITEM #11754148
MFR #67494369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Aluminum Standard Flat Washer 0.436" ID x 1" OD, 0.081" Thick
MI ITEM #11754148
MFR #67494369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67494369 67494369 3/8 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Aluminum
  • Thickness
    0.0810 in
  • Type
    Standard
  • Screw Size
    3/8
  • Outside Diameter
    1.0000 in
  • Inside Diameter
    0.4360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text