Motion
67494443
5/8" Screw, Aluminum Standard Flat Washer 0.688" ID x 1-1/2" OD, 0.1" Thick
MI ITEM #11754150
MFR #67494443
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Aluminum Standard Flat Washer 0.688" ID x 1-1/2" OD, 0.1" Thick
MI ITEM #11754150
MFR #67494443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
67494443 67494443 5/8 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Aluminum
  • Thickness
    0.1000 in
  • Type
    Standard
  • Screw Size
    5/8
  • Outside Diameter
    1.5000 in
  • Inside Diameter
    0.6880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text