Motion
67494567
5/16" Screw, Copper Standard Flat Washer 0.336" ID x 3/4" OD, 0.064" Thick, Plain Finish
MI ITEM #11754153
MFR #67494567
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Copper Standard Flat Washer 0.336" ID x 3/4" OD, 0.064" Thick, Plain Finish
MI ITEM #11754153
MFR #67494567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
67494567 67494567 5/16 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Copper
  • Finish Coating
    Plain
  • Thickness
    0.0640 in
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.3360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text