Motion
67494682
1/2" Screw, Copper Standard Flat Washer 0.563" ID x 1-3/8" OD, 0.081" Thick, Plain Finish
MI ITEM #11754156
MFR #67494682
List Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Copper Standard Flat Washer 0.563" ID x 1-3/8" OD, 0.081" Thick, Plain Finish
MI ITEM #11754156
MFR #67494682

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.33/each for your price

Overview

Mfr description
67494682 67494682 1/2 SCREW FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Copper
  • Finish Coating
    Plain
  • Thickness
    0.0810 in
  • Type
    Standard
  • Screw Size
    1/2
  • Outside Diameter
    1-3/8 in
  • Inside Diameter
    0.5630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text