Motion
67494880
1/2" Bolt, Iron Beveled Square Washer; 9/16" ID, 11/32 Minimum Thickness
Mi Item #11754159
MFR #67494880
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bolt, Iron Beveled Square Washer; 9/16" ID, 11/32 Minimum Thickness
Mi Item #11754159
MFR #67494880

Mfr description
67494880 67494880 1/2 LOW CBN STL SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Inside Diameter
    9/16 in
  • Thickness
    11/32 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)