Motion
67494922
5/8" Bolt, Iron Beveled Square Washer; 11/16" ID, 13/32 Minimum Thickness
Mi Item #11754160
MFR #67494922
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, Iron Beveled Square Washer; 11/16" ID, 13/32 Minimum Thickness
Mi Item #11754160
MFR #67494922

Mfr description
67494922 67494922 5/8 LOW CBN STL SQUARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Inside Diameter
    11/16 in
  • Thickness
    13/32 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)