Motion
67495085
1-1/8" Bolt, Iron Beveled Square Washer; 1-1/4" ID, 5/8 Minimum Thickness
Mi Item #11754164
MFR #67495085
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Bolt, Iron Beveled Square Washer; 1-1/4" ID, 5/8 Minimum Thickness
Mi Item #11754164
MFR #67495085

Mfr description
67495085 67495085 1 1/8 MALLEABLE IRON S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Bolt Size
    1-1/8 in
  • Inside Diameter
    1-1/4 in
  • Thickness
    5/8 in

Details

  • Material
    Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)