Motion
67495481
7/64" Thick, Nickel-Plated Finish, Steel, Standard Countersunk Washer, 0.18" ID x 17/32" OD
MI ITEM #11754170
MFR #67495481
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/64" Thick, Nickel-Plated Finish, Steel, Standard Countersunk Washer, 0.18" ID x 17/32" OD
MI ITEM #11754170
MFR #67495481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
67495481 67495481 8 SCREW FINISHING WSH
  • Standard countersunk washers, also known as dimple washers, have a recess that prevents the fastener from splitting or stripping the workpiece material. They are used with countersunk and flathead screws that lie flush against the workpiece
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Nickel-Plated
  • Inside Diameter
    0.1800 in
  • Material
    Steel
  • Maximum Inside Diameter
    0.2100 in
  • Outside Diameter
    17/32 in
  • Screw Size
    #8
  • Thickness
    7/64 in
  • Type
    Standard Countersunk Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text