Motion
67495721
#8 Bolt, 0.169" ID, Steel, Belleville Disc Spring0.276" OD, Serrated Top and Bottom
Mi Item #11754176
MFR #67495721
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Bolt, 0.169" ID, Steel, Belleville Disc Spring0.276" OD, Serrated Top and Bottom
Mi Item #11754176
MFR #67495721

Mfr description
67495721 67495721 8 HARDENED STEEL SER B
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Inside Diameter
    0.169 in
  • Max Outside Measurement
    0.2760 in
  • Maximum Thickness
    0.0200 in
  • Min Inside Measurement
    0.1690 in
  • Outside Diameter
    0.276 in
  • Screw Size Wire
    #8

Details

  • Material
    Steel
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)