Motion
67495762
#10 Bolt, 0.209" ID, Steel, Belleville Disc Spring0.354" OD, Serrated Top and Bottom
MI ITEM #11754177
MFR #67495762
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Bolt, 0.209" ID, Steel, Belleville Disc Spring0.354" OD, Serrated Top and Bottom
MI ITEM #11754177
MFR #67495762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67495762 67495762 10 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Inside Diameter
    0.209 in
  • Material
    Steel
  • Min Inside Measurement
    0.2090 in
  • Max Outside Measurement
    0.3540 in
  • Maximum Thickness
    0.0240 in
  • Outside Diameter
    0.354 in
  • Screw Size Wire
    #10
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text