Motion
67495804
1/4" Bolt, 1/4" ID, Steel, Belleville Disc Spring0.394" OD, Serrated Top and Bottom
MI ITEM #11754178
MFR #67495804
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Bolt, 1/4" ID, Steel, Belleville Disc Spring0.394" OD, Serrated Top and Bottom
MI ITEM #11754178
MFR #67495804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67495804 67495804 1/4 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    1/4 in
  • Inside Diameter
    0.252 in
  • Material
    Steel
  • Max Outside Measurement
    0.3940 in
  • Maximum Thickness
    0.0280 in
  • Min Inside Measurement
    0.2520 in
  • Outside Diameter
    0.394 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text