Motion
67495846
5/16" Bolt, 0.331" ID, Steel, Belleville Disc Spring0.512" OD, Serrated Top and Bottom
Mi Item #11754179
MFR #67495846
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Bolt, 0.331" ID, Steel, Belleville Disc Spring0.512" OD, Serrated Top and Bottom
Mi Item #11754179
MFR #67495846

Mfr description
67495846 67495846 5/16 HARDENED STEEL SE
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Inside Diameter
    0.331 in
  • Max Outside Measurement
    0.5120 in
  • Maximum Thickness
    0.0310 in
  • Min Inside Measurement
    0.3310 in
  • Outside Diameter
    0.512 in

Details

  • Material
    Steel
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)