Motion
67495887
3/8" Bolt, 0.413" ID, Steel, Belleville Disc Spring0.63" OD, Serrated Top and Bottom
Mi Item #11754180
MFR #67495887
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Bolt, 0.413" ID, Steel, Belleville Disc Spring0.63" OD, Serrated Top and Bottom
Mi Item #11754180
MFR #67495887

Mfr description
67495887 67495887 3/8 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.83/each

Specifications

Dimensions

  • Bolt Size
    3/8 in
  • Inside Diameter
    0.413 in
  • Max Outside Measurement
    0.6300 in
  • Maximum Thickness
    0.0390 in
  • Min Inside Measurement
    0.4130 in
  • Outside Diameter
    0.63 in

Details

  • Material
    Steel
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)