Motion
67495929
7/16" Bolt, 0.457" ID, Steel, Belleville Disc Spring5/8" OD, Serrated Top and Bottom
MI ITEM #11754181
MFR #67495929
List Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Bolt, 0.457" ID, Steel, Belleville Disc Spring5/8" OD, Serrated Top and Bottom
MI ITEM #11754181
MFR #67495929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.78/each for your price

Overview

Mfr description
67495929 67495929 7/16 HARDENED STEEL SE
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    7/16 in
  • Inside Diameter
    0.457 in
  • Material
    Steel
  • Max Outside Measurement
    0.6260 in
  • Maximum Thickness
    0.0390 in
  • Min Inside Measurement
    0.4570 in
  • Outside Diameter
    0.626 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text