Motion
67495960
1/2" Bolt, 0.512" ID, Steel, Belleville Disc Spring0.709" OD, 0.067" High, 0.043" Thick, Serrated Top and Bottom
MI ITEM #11754182
MFR #67495960
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bolt, 0.512" ID, Steel, Belleville Disc Spring0.709" OD, 0.067" High, 0.043" Thick, Serrated Top and Bottom
MI ITEM #11754182
MFR #67495960

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
67495960 67495960 1/2 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    1/2 in
  • Inside Diameter
    0.512 in
  • Material
    Steel
  • Min Inside Measurement
    0.5120 in
  • Max Outside Measurement
    0.7090 in
  • Maximum Thickness
    0.0430 in
  • Outside Diameter
    0.709 in
  • Overall Height
    0.0670 in
  • Serration Type
    Top & Bottom
  • Thickness
    0.0430 in
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text