Motion
67496000
9/16" Bolt, 0.591" ID, Steel, Belleville Disc Spring0.866" OD, Serrated Top and Bottom
MI ITEM #11754183
MFR #67496000
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Bolt, 0.591" ID, Steel, Belleville Disc Spring0.866" OD, Serrated Top and Bottom
MI ITEM #11754183
MFR #67496000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67496000 67496000 9/16 HARDENED STEEL SE
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    9/16 in
  • Inside Diameter
    0.591 in
  • Material
    Steel
  • Min Inside Measurement
    0.5910 in
  • Max Outside Measurement
    0.8660 in
  • Maximum Thickness
    0.0470 in
  • Outside Diameter
    0.866 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text