Motion
67496042
5/8" Bolt, 0.669" ID, Steel, Belleville Disc Spring0.945" OD, Serrated Top and Bottom
MI ITEM #11754184
MFR #67496042
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Bolt, 0.669" ID, Steel, Belleville Disc Spring0.945" OD, Serrated Top and Bottom
MI ITEM #11754184
MFR #67496042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
67496042 67496042 5/8 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    5/8 in
  • Inside Diameter
    0.669 in
  • Material
    Steel
  • Min Inside Measurement
    0.6690 in
  • Max Outside Measurement
    0.9450 in
  • Maximum Thickness
    0.0510 in
  • Outside Diameter
    0.945 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text