Motion
67496125
7/8" Bolt, 29/32" ID, Steel, Belleville Disc Spring1.299" OD, Serrated Top and Bottom
MI ITEM #11754186
MFR #67496125
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Bolt, 29/32" ID, Steel, Belleville Disc Spring1.299" OD, Serrated Top and Bottom
MI ITEM #11754186
MFR #67496125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
67496125 67496125 7/8 HARDENED STEEL SER
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    7/8 in
  • Inside Diameter
    0.906 in
  • Material
    Steel
  • Min Inside Measurement
    0.9060 in
  • Max Outside Measurement
    1.2990 in
  • Maximum Thickness
    0.0590 in
  • Outside Diameter
    1.299 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text