Motion
67496166
1" Bolt, 1-1/16" ID, Steel, Uncoated, Belleville Disc Spring1-1/2" OD, Serrated Top and Bottom
MI ITEM #11754187
MFR #67496166
List Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Bolt, 1-1/16" ID, Steel, Uncoated, Belleville Disc Spring1-1/2" OD, Serrated Top and Bottom
MI ITEM #11754187
MFR #67496166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.80/each for your price

Overview

Mfr description
67496166 67496166 1 HARDENED STEEL SER B
  • Belleville disc springs, also known as conical washers, have a curved shape that creates a spring-like action. They are used in applications that require heavy loads.

Specifications

  • Bolt Size
    1 in
  • Inside Diameter
    1.063 in
  • Material
    Steel
  • Min Inside Measurement
    1.0630 in
  • Max Outside Measurement
    1.4960 in
  • Maximum Thickness
    0.0790 in
  • Outside Diameter
    1.496 in
  • Serration Type
    Top & Bottom
  • Type
    Belleville Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text