Motion
67496323
Split Lock Washer - 0.2550 in ID, 0.3650 in OD, 0.0780 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754191
MFR #67496323
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2550 in ID, 0.3650 in OD, 0.0780 in Thickness, Steel Material, Uncoated Finish
MI ITEM #11754191
MFR #67496323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67496323 67496323 1/4 LOCKWASHER F/SHCS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0780 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C44-C51 HBS
  • Maximum Inside Diameter
    0.2630 in
  • Maximum Outside Diameter
    0.3650 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2550
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text